Overview
Mfr description
A-3 FLANGED STUB-SHAFT ADAPTER
Specifications
- Product TypesStub Shaft Adaptor
- SeriesM
- Shaft Diameter0.7500 in
- Manufacturer Upc Number662288389569
- Manufacturer Catalog Number100612
- Weight1.40 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data