Motion
MI500A 30MM FB CL

MORSE
MI500A 30MM FB CL

640152 Cam Clutch - MI500A Series, 30 mm Bore Diameter, 107.95 mm Overall Diameter, Torque Capacity 1175 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01101934
MFR #MI500A 30MM FB CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MI500A 30MM FB CL

640152 Cam Clutch - MI500A Series, 30 mm Bore Diameter, 107.95 mm Overall Diameter, Torque Capacity 1175 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01101934
MFR #MI500A 30MM FB CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MI-500A X 30MM CAM CLUTCH
  • Self-contained clutch designed for high-speed applications
  • Cam cage assembly engineered for optimum performance and increased capacity
  • Two ball bearings included to support radial load and concentricity between races
  • Positive contact lip or felt seals provided for grease or oil lubrication
  • Tapped holes are machined on ends of outer race for mounting auxiliary components
  • Metric bore and keyway available
  • Mounting accessories available

Specifications

  • Series
    MI500A
  • Bore Diameter
    30 mm
  • Torque Capacity
    1175 ft-lbs
  • Overall Diameter
    107.95 mm
  • Mode of Operation
    Overrunning, Backstopping, Indexing
  • Lubrication
    Oil
  • Keyway Size
    8 x 3.3 mm
  • Overall Width
    88.90 mm
  • Drag Torque
    0.38 ft-lbs
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    640152
  • Manufacturer Upc Number
    662288715405
  • Weight
    11.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text