Motion
411
Prism Cyanoacrylate Adhesive - Transparent, 2 kg, Bottle, Adhesive, 24 hr Cure Time
MI ITEM #01101952
MFR #411
Your Price$2,018.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prism Cyanoacrylate Adhesive - Transparent, 2 kg, Bottle, Adhesive, 24 hr Cure Time
MI ITEM #01101952
MFR #411

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$2,018.55/each(List $2,422.26)

Overview

Mfr description
233774 41191 411 PRISM 2 KG BO

Specifications

  • Material Comp
    Cyanoacrylate
  • Product Form
    Adhesive
  • Package Type
    Bottle
  • Package Size
    2 kg
  • Cure Time
    24 hr
  • Viscosity
    5000 cP
  • Color
    Transparent
  • UPC_NO
    079340411913
  • Fixture Time
    24 hr
  • Weight
    4.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text