Motion
MI600A 45MM FB CL

MORSE
MI600A 45MM FB CL

640954 Cam Clutch - MI600A Series, 45 mm Bore Diameter, 136.525 mm Overall Diameter, Torque Capacity 2250 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01101990
MFR #MI600A 45MM FB CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MI600A 45MM FB CL

640954 Cam Clutch - MI600A Series, 45 mm Bore Diameter, 136.525 mm Overall Diameter, Torque Capacity 2250 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01101990
MFR #MI600A 45MM FB CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MI-600A X 45MM CAM CLUTCH
  • Self-contained clutch designed for high-speed applications
  • Cam cage assembly engineered for optimum performance and increased capacity
  • Two ball bearings included to support radial load and concentricity between races
  • Positive contact lip or felt seals provided for grease or oil lubrication
  • Tapped holes are machined on ends of outer race for mounting auxiliary components
  • Metric bore and keyway available
  • Mounting accessories available

Specifications

  • Series
    MI600A
  • Bore Diameter
    45 mm
  • Torque Capacity
    2250 ft-lbs
  • Overall Diameter
    136.525 mm
  • Mode of Operation
    Overrunning, Backstopping, Indexing
  • Lubrication
    Oil
  • Keyway Size
    14 x 3.8 mm
  • Overall Width
    95.25 mm
  • Drag Torque
    0.63 ft-lbs
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    640954
  • Manufacturer Upc Number
    662288715481
  • Weight
    19.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text