Overview
Mfr description
56 CM12A -162 K-1 M60199
Specifications
- Center Distance2.5000 in
- ReductionDouble
- Ratio162:1
- Max Input Horsepower0.360 hp @ 2500 rpm
- Input TypeC-Face Coupling
- Output TypeSolid
- Output Size0.8750 in
- Output DirectionLeft Hand
- NEMA / IEC Frame Size56C
- Maximum Output RPM15.000 @ 2500 rpm input
- Maximum Output Torque1401 in-lbs @ 860 rpm
- Housing MaterialCast Iron
- Overhung Load Capacity1140 lb
- Housing Height7.36 in
- Standards MetAGMA
- Manufacturer Reducer SizeCM12
- Mounting TypeBase Mounted Integral Feet
- UPC_NO782475389193
- Weight42.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data