Specifications
Dimensions
- Center Distance2.5000 in
- Housing Height7.36 in
- Manufacturer Reducer SizeCM12
- Maximum Output RPM25.000 @ 2500 rpm input
- Maximum Output Torque1182 in-lbs @ 860 rpm
- NEMA / IEC Frame Size56C
- Output Size0.8750 in
- Ratio101:1
- Weight40.83 lbs
Details
- Housing MaterialCast Iron
- Input TypeC-Face Coupling
- Max Input Horsepower0.500 hp @ 2500 rpm
- Mounting TypeBase Mounted Integral Feet
- Output DirectionLeft Hand
- Output TypeSolid
- Overhung Load Capacity1130 lb
- ReductionDouble
- Standards MetAGMA
- UPC_NO782476189921
Overview
Mfr description
56 CM12A -101 K-1 M94405