Motion
105603100DQF

STEARNS
105603100DQF

105603100DQF
Mi Item #01103551
MFR #105603100DQF
Price$1,037.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
105603100DQF

105603100DQF
Mi Item #01103551
MFR #105603100DQF

Mfr description
105603100DQF BRAKE ASSY-STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,037.71/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Brake Outside Diameter  
    174.5 mm
  • Overall Length  
    103.1 mm

Details

  • Brake Type
    Spring Actuated
  • Housing Material
    Aluminum
  • Mounting Type
    C-Face
  • Nominal Static Torque
    10 ft-lbs
  • Number Of Friction Discs
    1
  • Standards Met
    ANSI B17.1, BISSC, CSA, NEMA 2, NEMA 4, NEMA 4x
  • UPC_NO
    662327950040
  • Voltage Rating
    190/380 @ 50 Hz V ac, 208-230/460 @ 60 Hz V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)