Motion
M94891

DODGE
M94891

Right Angle Worm Gear Speed Reducer - Double Reduction, 60:1 Ratio, 4.00 in Center Distance, C-Face Coupling, Left Hand Output, 140TC Frame
MI ITEM #01103686
MFR #M94891
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M94891

Right Angle Worm Gear Speed Reducer - Double Reduction, 60:1 Ratio, 4.00 in Center Distance, C-Face Coupling, Left Hand Output, 140TC Frame
MI ITEM #01103686
MFR #M94891

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    4.0000 in
  • Housing Height
    9.94 in
  • Manufacturer Reducer Size
    CM21
  • Maximum Output RPM
    42.000 @ 2500 rpm input
  • Maximum Output Torque
    6399 in-lbs @ 2500 rpm
  • NEMA / IEC Frame Size
    140TC
  • Output Size
    1.5000 in
  • Ratio
    60:1
  • Weight
    124.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Max Input Horsepower
    3.280 hp @ 2500 rpm
  • Mounting Type
    Base Mounted Integral Feet
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    2800 lb
  • Reduction
    Double
  • Standards Met
    AGMA
  • UPC_NO
    782476414276

Overview

Mfr description
140T CM21A-60 K-1 M94891

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought