Motion
Molykote 1292

DUPONT
Molykote 1292

2722364 Long Life Bearing Grease - General Purpose, Fluorosilicone Composition, 1 to 2 NLGI Grade, 20.4 kg, Pail, White Color
MI ITEM #01104463
MFR #Molykote 1292
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote 1292

2722364 Long Life Bearing Grease - General Purpose, Fluorosilicone Composition, 1 to 2 NLGI Grade, 20.4 kg, Pail, White Color
MI ITEM #01104463
MFR #Molykote 1292

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1292 GRSE,KG,20.4KG-PAIL
  • Fluorosilicone grease with polyurea thickener.

Specifications

  • Application
    Bearings
  • Type
    General Purpose
  • NLGI Grade
    1 to 2
  • Container Size
    20.4 kg
  • Composition
    Fluorosilicone
  • Water Resistance
    Water Resistant
  • Dropping Point
    +482 °F
  • Color
    White
  • Temperature Range
    -40 to +392 °F
  • Product Line
    Molykote®
  • Manufacturer Catalog Number
    2722364
  • Weight
    45.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text