Motion
41555
Nitrile Oil Seal - Solid, 4.165 in Shaft Dia., 5.625 in OD, 0.210 in Overall Width, J5SPLIT Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01104587
MFR #41555
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 4.165 in Shaft Dia., 5.625 in OD, 0.210 in Overall Width, J5SPLIT Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01104587
MFR #41555

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41555 OIL SEAL
  • Metal-Cased
  • Single-Lip
  • Spring-Loaded
  • Pressfit Into Bolt-On Flange.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.165 in
  • Outside Diameter
    5.625 in
  • Overall Width
    0.210 in
  • Design Type
    J5SPLIT
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Description Keyword
    J5SPLIT Design
  • Casing
    Metal Cased
  • Manufacturer Upc Number
    085311902755
  • Construction Description
    Metal-Cased, Single-Lip, Spring-Loaded
  • Typical Application
    Are Generaly Referred To As Bolt -On Types.
  • Weight
    0.39 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text