Motion
M94419

DODGE
M94419

Right Angle Worm Gear Speed Reducer - Double Reduction, 192:1 Ratio, 4.00 in Center Distance, C-Face Coupling, Left Hand Output, 56C Frame
MI ITEM #01104782
MFR #M94419
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M94419

Right Angle Worm Gear Speed Reducer - Double Reduction, 192:1 Ratio, 4.00 in Center Distance, C-Face Coupling, Left Hand Output, 56C Frame
MI ITEM #01104782
MFR #M94419

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56/140CM21A -192 K-1 M94419

Specifications

  • Center Distance
    4.0000 in
  • Reduction
    Double
  • Ratio
    192:1
  • Max Input Horsepower
    1.240 hp @ 2500 rpm
  • Input Type
    C-Face Coupling
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    13.000 @ 2500 rpm input
  • Maximum Output Torque
    6298 in-lbs @ 860 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    2800 lb
  • Housing Height
    9.94 in
  • Standards Met
    AGMA
  • Manufacturer Reducer Size
    CM21
  • Mounting Type
    Base Mounted Integral Feet
  • UPC_NO
    782476190064
  • Weight
    121.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text