Motion
X721-11HV-BK

BOSTON GEAR
X721-11HV-BK

Speed Reducer Replacement Part - Series: 700, 721X, 721Y Reducer Size, Base Kit, 8.63 in Length, 2.63 in Overall Width, Cast Iron Material
Mi Item #01104955
MFR #X721-11HV-BK
Price$281.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
X721-11HV-BK

Speed Reducer Replacement Part - Series: 700, 721X, 721Y Reducer Size, Base Kit, 8.63 in Length, 2.63 in Overall Width, Cast Iron Material
Mi Item #01104955
MFR #X721-11HV-BK

Mfr description
55644 MOUNTING BRKT KIT
  • See Motionindustries.com for dimension and engineering data
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.41/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    721X, 721Y
  • Overall Length
    8.63 in
  • Overall Width
    2.63 in
  • Weight
    6.50 lbs

Details

  • Includes
    Fasteners
  • Material
    Cast Iron
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Base Kit
  • Series
    700
  • UPC_NO
    781711556443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)