Overview
Mfr description
56/140CM21A 144.1 K1 M94418
Specifications
- Center Distance4.0000 in
- ReductionDouble
- Ratio144:1
- Max Input Horsepower1.500 hp @ 2500 rpm
- Input TypeC-Face Coupling
- Output TypeSolid
- Output Size1.5000 in
- Output DirectionLeft Hand
- NEMA / IEC Frame Size56C
- Maximum Output RPM17.000 @ 2500 rpm input
- Maximum Output Torque6200 in-lbs @ 860 rpm
- Housing MaterialCast Iron
- Overhung Load Capacity2800 lb
- Housing Height9.94 in
- Standards MetAGMA
- Manufacturer Reducer SizeCM21
- Mounting TypeBase Mounted Integral Feet
- UPC_NO782476190057
- Weight125.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data