Motion
710-40-G

BOSTON GEAR
710-40-G

710 S/R Red. 40:1 Ratio, No Base, "G" Assy
Mi Item #01105054
MFR #710-40-G
Price$880.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
710-40-G

710 S/R Red. 40:1 Ratio, No Base, "G" Assy
Mi Item #01105054
MFR #710-40-G

Mfr description
710-40-G SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$880.82/each

Specifications

Dimensions

  • Center Distance
    1.00 in
  • Housing Dimensions
    3-1/4 x 2-1/2 x 3.63 in
  • Housing Height
    3.63 in
  • Housing Length
    3.25 in
  • Housing Width
    2.50 in
  • Input Size
    0.3750 in
  • Manufacturer Reducer Size
    710
  • Maximum Output RPM
    43.800 @ 1750 rpm input
  • Maximum Output Torque
    151 in-lbs @ 1750 rpm
  • Output Size
    0.5000 in
  • Ratio
    40:1
  • Weight
    7.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711516003
  • Max Input Horsepower
    0.120 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    150 lb
  • Reduction
    Single
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    781711516003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)