Specifications
Dimensions
- Manufacturer Reducer Size721, 724
- Weight4.74 lbs
Details
- IncludesCap Screw
- Product TypeSpeed Reducer Rebuild Kits & Replacement Parts
- Product TypesReaction Rod Kit
- Series700 Series
- UPC_NO781711696934
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)