Motion
710-5-J
710 S/R Red. 5:1 Ratio, No Base, "J" Assy
Mi Item #01105146
MFR #710-5-J
Price$957.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
710 S/R Red. 5:1 Ratio, No Base, "J" Assy
Mi Item #01105146
MFR #710-5-J

Mfr description
710-5-J SPEED REDUCER
  • Integral input worm and shaft design made from high strength, case hardened alloy steel
  • Multi-position mounting flexibility of the 700 Series speed reducers allows for installation in almost any position
  • Large oil reservoir provides highly efficient heat dissipation and lubrication for longer operating life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$957.42/each

Specifications

Dimensions

  • Center Distance
    1.00 in
  • Housing Dimensions
    3-1/4 x 2-1/2 x 3.63 in
  • Housing Height
    3.63 in
  • Housing Length
    3.25 in
  • Housing Width
    2.50 in
  • Input Size
    0.3750 in
  • Manufacturer Reducer Size
    710
  • Maximum Output RPM
    350.000 @ 1750 rpm input
  • Maximum Output Torque
    115 in-lbs @ 100 rpm
  • Output Size
    0.5000 in
  • Ratio
    5:1
  • Weight
    7.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Manufacturer Upc Number
    781711515877
  • Max Input Horsepower
    0.690 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    150 lb
  • Paint Type
    Gray Paint
  • Reduction
    Single
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    781711515877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)