Motion
710-50-H

BOSTON GEAR
710-50-H

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 1.00 in Center Distance, Solid Shaft Input, 0.3750 in Input Size, Solid Output, 0.5000 in Output Size, Double Output
MI ITEM #01105177
MFR #710-50-H
List Price$1,168.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
710-50-H

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 1.00 in Center Distance, Solid Shaft Input, 0.3750 in Input Size, Solid Output, 0.5000 in Output Size, Double Output
MI ITEM #01105177
MFR #710-50-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,168.07/each for your price

Overview

Mfr description
710-50-H SPEED REDUCER

Specifications

  • Center Distance
    1.00 in
  • Reduction
    Single Reduction
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.3750 in
  • Output Type
    Solid
  • Output Size
    0.5000 in
  • Output Direction
    Double
  • Housing Material
    Cast Iron
  • Series
    700
  • Manufacturer Reducer Size
    710
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    51604
  • Manufacturer Upc Number
    781711516041
  • UPC_NO
    781711516041
  • Weight
    7.00 lbs
  • Lubrication
    No Lube
  • Nominal Ratio
    50:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    710

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought