Motion
710-50-J

BOSTON GEAR
710-50-J

710 S/R Red. 50:1 Ratio, No Base, "J" Assy
Mi Item #01105192
MFR #710-50-J
Price$1,174.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
710-50-J

710 S/R Red. 50:1 Ratio, No Base, "J" Assy
Mi Item #01105192
MFR #710-50-J

Mfr description
710-50-J SPEED REDUCER
  • Integral input worm and shaft design made from high strength, case hardened alloy steel
  • Multi-position mounting flexibility of the 700 Series speed reducers allows for installation in almost any position
  • Large oil reservoir provides highly efficient heat dissipation and lubrication for longer operating life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,174.43/each

Specifications

Dimensions

  • Center Distance
    1.00 in
  • Input Size
    0.3750 in
  • Output Size
    0.5000 in
  • Ratio
    50:1
  • Weight
    7.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Manufacturer Upc Number
    781711516058
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    781711516058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)