Motion
713-20-G

BOSTON GEAR
713-20-G

713 S/R Red. 20:1 Ratio, No Base, "G" Assy
MI ITEM #01105301
MFR #713-20-G
Your Price$989.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
713-20-G

713 S/R Red. 20:1 Ratio, No Base, "G" Assy
MI ITEM #01105301
MFR #713-20-G

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$989.49/each(List $1,187.38)

Overview

Mfr description
713-20-G SPEED REDUCER
  • Integral input worm and shaft design made from high strength, case hardened alloy steel
  • Multi-position mounting flexibility of the 700 Series speed reducers allows for installation in almost any position
  • Large oil reservoir provides highly efficient heat dissipation and lubrication for longer operating life
  • Reducer sizes 710 through 726 have pre-lubricated ball bearings; 732 through 760 have tapered roller bearings
  • Mounting base and other accessories sold separately
  • See Motionindustries.com for dimension and engineering data

Specifications

  • Center Distance
    1.33 in
  • Reduction
    Single
  • Ratio
    20:1
  • Max Input Horsepower
    0.520 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.5000 in
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Left Hand
  • Maximum Output RPM
    87.500 @ 1750 rpm input
  • Maximum Output Torque
    330 in-lbs @ 100 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    200 lb
  • Housing Dimensions
    4-1/4 x 2.88 x 4.66 in
  • Housing Height
    4.66 in
  • Housing Length
    4.25 in
  • Housing Width
    2.88 in
  • Standards Met
    AGMA
  • Series
    700
  • Manufacturer Reducer Size
    713
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711516157
  • UPC_NO
    781711516157
  • Weight
    12.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text