Motion
713-25-J

BOSTON GEAR
713-25-J

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 1.33 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Right Hand Output
Mi Item #01105379
MFR #713-25-J
Price$1,311.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
713-25-J

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 1.33 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Right Hand Output
Mi Item #01105379
MFR #713-25-J

Mfr description
713-25-J SPEED REDUCER
  • Integral input worm and shaft design made from high strength, case hardened alloy steel
  • Multi-position mounting flexibility of the 700 Series speed reducers allows for installation in almost any position
  • Large oil reservoir provides highly efficient heat dissipation and lubrication for longer operating life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,311.39/each

Specifications

Dimensions

  • Center Distance
    1.33 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    713
  • Nominal Ratio
    25:1
  • Output Size
    0.6250 in
  • Ratio
    25:1
  • Weight
    11.00 lbs

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    51620-OLD
  • Manufacturer Upc Number
    781711516201
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    781711516201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)