Motion
713-40-G

BOSTON GEAR
713-40-G

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 1.33 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Left Hand Output
Mi Item #01105433
MFR #713-40-G
Price$847.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
713-40-G

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 1.33 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Left Hand Output
Mi Item #01105433
MFR #713-40-G

Mfr description
713-40-G SPEED REDUCER
  • Integral input worm and shaft design made from high strength, case hardened alloy steel
  • Multi-position mounting flexibility of the 700 Series speed reducers allows for installation in almost any position
  • Large oil reservoir provides highly efficient heat dissipation and lubrication for longer operating life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$847.88/each

Specifications

Dimensions

  • Case Size
    713
  • Center Distance
    1.33 in
  • Housing Dimensions
    4-1/4 x 2.88 x 4.66 in
  • Housing Height
    4.66 in
  • Housing Length
    4.25 in
  • Housing Width
    2.88 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    713
  • Maximum Output RPM
    43.800 @ 1750 rpm input
  • Maximum Output Torque
    330 in-lbs @ 100 rpm
  • Nominal Ratio
    40:1
  • Output Size
    0.6250 in
  • Ratio
    40:1
  • Weight
    12.00 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    51624-OLD
  • Manufacturer Upc Number
    781711516249
  • Max Input Horsepower
    0.310 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    200 lb
  • Reduction
    Single
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    781711516249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)