Motion
713-50-G

BOSTON GEAR
713-50-G

713 S/R Red. 50:1 Ratio, No Base, "G" Assy
Mi Item #01105505
MFR #713-50-G
Price$1,104.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
713-50-G

713 S/R Red. 50:1 Ratio, No Base, "G" Assy
Mi Item #01105505
MFR #713-50-G

Mfr description
713-50-G SPEED REDUCER
  • Integral input worm and shaft design made from high strength, case hardened alloy steel
  • Multi-position mounting flexibility of the 700 Series speed reducers allows for installation in almost any position
  • Large oil reservoir provides highly efficient heat dissipation and lubrication for longer operating life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,104.03/each

Specifications

Dimensions

  • Center Distance
    1.33 in
  • Housing Dimensions
    4-1/4 x 2.88 x 4.66 in
  • Housing Height
    4.66 in
  • Housing Length
    4.25 in
  • Housing Width
    2.88 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    713
  • Maximum Output RPM
    35.000 @ 1750 rpm input
  • Maximum Output Torque
    300 in-lbs @ 100 rpm
  • Output Size
    0.6250 in
  • Ratio
    50:1
  • Weight
    12.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711516270
  • Max Input Horsepower
    0.250 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    200 lb
  • Reduction
    Single
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    781711516270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)