Motion
715-10-H

BOSTON GEAR
715-10-H

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 1.54 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Double Output
Mi Item #01105550
MFR #715-10-H
Price$1,587.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
715-10-H

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 1.54 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Double Output
Mi Item #01105550
MFR #715-10-H

Mfr description
715-10-H SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,587.72/each

Specifications

Dimensions

  • Case Size
    715
  • Center Distance
    1.54 in
  • Housing Dimensions
    5.13 x 3.69 x 5.38 in
  • Housing Height
    5.38 in
  • Housing Length
    5.13 in
  • Housing Width
    3.69 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    715
  • Maximum Output RPM
    175.000 @ 1750 rpm input
  • Maximum Output Torque
    432 in-lbs @ 100 rpm
  • Nominal Ratio
    10:1
  • Output Size
    0.7500 in
  • Ratio
    10:1
  • Weight
    19.00 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    51634-OLD
  • Manufacturer Upc Number
    781711516348
  • Max Input Horsepower
    1.200 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Solid
  • Overhung Load Capacity
    300 lb
  • Reduction
    Single
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    781711516348
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)