Motion
51435
Riser Block Kit—Center Distance: 1.33 in, Motor Frame: 56C
MI ITEM #01105705
MFR #51435
Your Price$114.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Riser Block Kit—Center Distance: 1.33 in, Motor Frame: 56C
MI ITEM #01105705
MFR #51435

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$114.54/each(List $131.73)

Overview

Mfr description
51435 RISER BLOCK KIT
  • Riser blocks permit the speed reducer to be mounted in the most desirable position, i.e. high speed input shaft above the oil level
  • Allow clearance over the motor without inverting the speed reducer
  • Ideal for mounting on inclined conveyors for frame clearance
  • Includes riser block and attachment bolts
  • Horizontal base must be ordered separately

Specifications

  • Weight
    3.68 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text