Motion
51436
Riser Block Kit—Center Distance: 1.54 in, Motor Frame: 56C/140TC
MI ITEM #01105716
MFR #51436
List Price$166.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Riser Block Kit—Center Distance: 1.54 in, Motor Frame: 56C/140TC
MI ITEM #01105716
MFR #51436

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$166.58/each for your price

Overview

Mfr description
51436 RISER BLOCK KIT
  • Riser blocks permit the speed reducer to be mounted in the most desirable position, i.e. high speed input shaft above the oil level
  • Allow clearance over the motor without inverting the speed reducer
  • Ideal for mounting on inclined conveyors for frame clearance
  • Includes riser block and attachment bolts
  • Horizontal base must be ordered separately

Specifications

  • Weight
    3.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought