1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
51440
51440
Mi Item #
01105757
MFR #
51440
Price
$268.07
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Speed Reducer Accessories
BOSTON GEAR 51440
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
51440
51440
Mi Item #
01105757
MFR #
51440
Mfr description
51440 RISER BLOCK KIT
Riser blocks permit the speed reducer to be mounted in the most desirable position, i.e. high speed input shaft above the oil level
Allow clearance over the motor without inverting the speed reducer
Ideal for mounting on inclined conveyors for frame clearance
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$268
.07
/each
Add to Cart
Specifications
Dimensions
Weight
5.49 lbs
Details
Product Type
Speed Reducer Bases
UPC_NO
781711514405
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items