Motion
724-5-H
724 S/R Red. 5:1 Ratio, No Base, "H" Assy
MI ITEM #01106586
MFR #724-5-H
List Price$1,965.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
724 S/R Red. 5:1 Ratio, No Base, "H" Assy
MI ITEM #01106586
MFR #724-5-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,965.71/each for your price

Overview

Mfr description
724-5-H SPEED REDUCER

Specifications

  • Center Distance
    2.38 in
  • Reduction
    Single
  • Ratio
    5:1
  • Max Input Horsepower
    4.940 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Double
  • Maximum Output RPM
    350.000 @ 1750 rpm input
  • Maximum Output Torque
    1200 in-lbs @ 100 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    900 lb
  • Housing Dimensions
    6.38 x 4.06 x 6.94 in
  • Housing Height
    6.94 in
  • Housing Length
    6.38 in
  • Housing Width
    4.06 in
  • Standards Met
    AGMA
  • Series
    700
  • Manufacturer Reducer Size
    724
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711517093
  • UPC_NO
    781711517093
  • Weight
    31.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text