Motion
713-60-H

BOSTON GEAR
713-60-H

Right Angle Worm Speed Reducer - Single Reduction, 60:1 Ratio, 1.33 in Center Distance, Solid Shaft, 0.5000 in Input Size, Double Output
MI ITEM #01106825
MFR #713-60-H
Price$1,301.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
713-60-H

Right Angle Worm Speed Reducer - Single Reduction, 60:1 Ratio, 1.33 in Center Distance, Solid Shaft, 0.5000 in Input Size, Double Output
MI ITEM #01106825
MFR #713-60-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,301.01/each

Specifications

Dimensions

  • Center Distance
    1.33 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    713
  • Maximum Output Torque
    201 in-lbs @ 1750 rpm
  • Output Size
    0.6250 in
  • Ratio
    60:1

Details

  • Additional Details
    Mounting Base Sold Separately
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Manufacturer Catalog
  • Manufacturer Upc Number
    781711439524
  • Max Input Horsepower
    0.120 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single
  • Seal Material
    Nitrile
  • Series
    700
  • UPC_NO
    781711439524

Overview

Mfr description
713-60-H SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought