Motion
721-20-H

BOSTON GEAR
721-20-H

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.06 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Double Output
MI ITEM #01107326
MFR #721-20-H
Price$1,791.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
721-20-H

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.06 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Double Output
MI ITEM #01107326
MFR #721-20-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,791.65/each

Specifications

Dimensions

  • Case Size
    721
  • Center Distance
    2.06 in
  • Housing Dimensions
    6 x 3.81 x 6.38 in
  • Housing Height
    6.38 in
  • Housing Length
    6.00 in
  • Housing Width
    3.81 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    721
  • Maximum Output RPM
    87.500 @ 1750 rpm input
  • Maximum Output Torque
    1018 in-lbs @ 100 rpm
  • Nominal Ratio
    20:1
  • Output Size
    1.0000 in
  • Ratio
    20:1
  • Weight
    43.00 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    51691-OLD
  • Manufacturer Upc Number
    781711516911
  • Max Input Horsepower
    1.400 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Solid
  • Overhung Load Capacity
    700 lb
  • Reduction
    Single
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    781711516911

Overview

Mfr description
721-20-H SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought