Motion
721-25-G

BOSTON GEAR
721-25-G

721 S/R Red. 25:1 Ratio, No Base, "G" Assy
MI ITEM #01107366
MFR #721-25-G
List Price$1,845.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
721-25-G

721 S/R Red. 25:1 Ratio, No Base, "G" Assy
MI ITEM #01107366
MFR #721-25-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,845.88/each for your price

Overview

Mfr description
721-25-G SPEED REDUCER

Specifications

  • Center Distance
    2.06 in
  • Reduction
    Single Reduction
  • Ratio
    25:1
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Left Hand
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711516935
  • UPC_NO
    781711516935
  • Weight
    25.00 lbs
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text