Motion
721-60-H

BOSTON GEAR
721-60-H

721 S/R Red. 60:1 Ratio, No Base, "H" Assy
Mi Item #01107677
MFR #721-60-H
Price$1,717.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
721-60-H

721 S/R Red. 60:1 Ratio, No Base, "H" Assy
Mi Item #01107677
MFR #721-60-H

Mfr description
721-60-H SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,717.00/each

Specifications

Dimensions

  • Center Distance
    2.06 in
  • Housing Dimensions
    6 x 3.81 x 6.38 in
  • Housing Height
    6.38 in
  • Housing Length
    6.00 in
  • Housing Width
    3.81 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    721
  • Maximum Output RPM
    29.200 @ 1750 rpm input
  • Maximum Output Torque
    930 in-lbs @ 100 rpm
  • Output Size
    1.0000 in
  • Ratio
    60:1
  • Weight
    33.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711517062
  • Max Input Horsepower
    0.550 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Solid
  • Overhung Load Capacity
    700 lb
  • Reduction
    Single
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    781711517062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)