Motion
724-5-G
Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 2.38 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output
Mi Item #01107703
MFR #724-5-G
Price$1,687.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 2.38 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output
Mi Item #01107703
MFR #724-5-G

Mfr description
724-5-G SPEED REDUCER 51708
  • Integral input worm and shaft design made from high strength, case hardened alloy steel
  • Multi-position mounting flexibility of the 700 Series speed reducers allows for installation in almost any position
  • Large oil reservoir provides highly efficient heat dissipation and lubrication for longer operating life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,687.32/each

Specifications

Dimensions

  • Case Size
    724
  • Center Distance
    2.38 in
  • Housing Dimensions
    6.38 x 4.06 x 6.94 in
  • Housing Height
    6.94 in
  • Housing Length
    6.38 in
  • Housing Width
    4.06 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    724
  • Maximum Output RPM
    350.000 @ 1750 rpm input
  • Maximum Output Torque
    1200 in-lbs @ 100 rpm
  • Nominal Ratio
    5:1
  • Output Size
    1.1250 in
  • Ratio
    5:1
  • Weight
    33.00 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    51708-OLD
  • Manufacturer Upc Number
    781711517086
  • Max Input Horsepower
    4.940 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    900 lb
  • Reduction
    Single
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    781711517086

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)