Motion
724-15-G

BOSTON GEAR
724-15-G

724 S/R Red. 15:1 Ratio, No Base, "G" Assy
MI ITEM #01107767
MFR #724-15-G
Your Price$1,745.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
724-15-G

724 S/R Red. 15:1 Ratio, No Base, "G" Assy
MI ITEM #01107767
MFR #724-15-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,745.56/each(List $1,940.41)

Overview

Mfr description
724-15-G SPEED REDUCER
  • Integral input worm and shaft design made from high strength, case hardened alloy steel
  • Multi-position mounting flexibility of the 700 Series speed reducers allows for installation in almost any position
  • Large oil reservoir provides highly efficient heat dissipation and lubrication for longer operating life
  • Reducer sizes 710 through 726 have pre-lubricated ball bearings; 732 through 760 have tapered roller bearings
  • Mounting base and other accessories sold separately
  • See Motionindustries.com for dimension and engineering data

Specifications

  • Center Distance
    2.38 in
  • Reduction
    Single
  • Ratio
    15:1
  • Max Input Horsepower
    2.340 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • Maximum Output RPM
    116.700 @ 1750 rpm input
  • Maximum Output Torque
    1463 in-lbs @ 100 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    900 lb
  • Housing Dimensions
    6.38 x 4.06 x 6.94 in
  • Housing Height
    6.94 in
  • Housing Length
    6.38 in
  • Housing Width
    4.06 in
  • Standards Met
    AGMA
  • Series
    700
  • Manufacturer Reducer Size
    724
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711517147
  • UPC_NO
    781711517147
  • Weight
    33.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text