Motion
724-40-H

BOSTON GEAR
724-40-H

724 S/R Red. 40:1 Ratio, No Base, "H" Assy
MI ITEM #01108008
MFR #724-40-H
Price$2,171.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
724-40-H

724 S/R Red. 40:1 Ratio, No Base, "H" Assy
MI ITEM #01108008
MFR #724-40-H

Mfr description
724-40-H SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,171.91/each

Specifications

Dimensions

  • Center Distance
    2.38 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    724
  • Maximum Output Torque
    1,045 in-lbs @ 1750 rpm
  • Output Size
    1.1250 in
  • Ratio
    40:1
  • Weight
    33.00 lbs

Details

  • Additional Details
    Mounting Base Sold Separately
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Manufacturer Catalog
  • Manufacturer Upc Number
    781711517277
  • Max Input Horsepower
    0.960 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single
  • Seal Material
    Nitrile
  • Series
    700
  • UPC_NO
    781711517277

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)