Motion
MT2342105
MORSE® Cutting Tools Square End Mill - 1882 Series, High Speed Steel Material, Bright Finish/Coating, Double End, 7/16 in Mill Diameter, 3 Flutes, 1 in Length of Cut
MI ITEM #01108268
MFR #MT2342105
Price$76.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 1882 Series, High Speed Steel Material, Bright Finish/Coating, Double End, 7/16 in Mill Diameter, 3 Flutes, 1 in Length of Cut
MI ITEM #01108268
MFR #MT2342105

Mfr description
42105 1882 HSS 3FL CC DE 7/16"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.63/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1 in
  • Length Type
    Regular
  • Mill Diameter  
    7/16 in
  • Overall Length
    4-1/8 in
  • Shank Diameter  
    1/2 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    1882
  • Single Or Double End  
    Double
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)