Specifications
Dimensions
- Bore Diameter3/8 in
- Diametral Pitch24
- Face Width0.2813 in
- Pitch Diameter1.0000 in
- Pressure Angle20 °
Details
- Gear TypeBevel Gear
- Hub TypeWith Hub
- Manufacturer Catalog NumberM24P-4P
- MaterialStainless Steel
- Number Of Teeth96
- Product TypeMiter Gears
- Speed Ratio1:4
- Standards MetAGMA 10
- Tooth StyleStraight Bevel
- Tooth TypeConiflex
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)