Specifications
Dimensions
- Bore Diameter1/4 in
- Diametral Pitch48
- Face Width0.1875 in
- Overall Width0.6870 in
- Pitch Diameter0.6250 in
- Pressure Angle20 °
Details
- Gear TypeMiter Gear
- Hub TypePin Style Hub
- Manufacturer Catalog NumberM48N-1P
- MaterialStainless Steel
- Mating GearM48N-1P
- Number Of Teeth30
- Product TypeMiter Gears
- Speed Ratio1:1
- Standards MetAGMA 10
- Tooth StyleStraight
- Tooth TypeStraight
Overview
Mfr description
M48N-1P GEAR