Motion
738-15-G

BOSTON GEAR
738-15-G

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, 1.0000 in Input Size, Solid Output, 1.6250 in Output Size, Left Hand Output
MI ITEM #01110076
MFR #738-15-G
Your Price$4,670.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
738-15-G

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, 1.0000 in Input Size, Solid Output, 1.6250 in Output Size, Left Hand Output
MI ITEM #01110076
MFR #738-15-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,670.51/each(List $5,434.61)

Overview

Mfr description
738-15-G SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Max Input Horsepower
    6.280 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    1.0000 in
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Output Direction
    Left Hand
  • Maximum Output RPM
    116.700 @ 1750 rpm input
  • Maximum Output Torque
    5200 in-lbs @ 100 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    2000 lb
  • Housing Dimensions
    10 x 6.38 x 10.44 in
  • Housing Height
    10.44 in
  • Housing Length
    10.00 in
  • Housing Width
    6.38 in
  • Standards Met
    AGMA
  • Series
    700
  • Manufacturer Reducer Size
    738
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711517895
  • UPC_NO
    781711517895
  • Weight
    99.00 lbs
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text