Motion
738-20-H

BOSTON GEAR
738-20-H

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 3.75 in Center Distance, Solid Shaft, 1.0000 in Input Size, Double Output
MI ITEM #01110132
MFR #738-20-H
Your Price$4,567.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
738-20-H

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 3.75 in Center Distance, Solid Shaft, 1.0000 in Input Size, Double Output
MI ITEM #01110132
MFR #738-20-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,567.73/each(List $5,481.27)

Overview

Mfr description
738-20-H SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Reduction
    Single
  • Ratio
    20:1
  • Max Input Horsepower
    5.000 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    1.0000 in
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Output Direction
    Double
  • Maximum Output RPM
    87.500 @ 1750 rpm input
  • Maximum Output Torque
    5800 in-lbs @ 100 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    2000 lb
  • Housing Dimensions
    10 x 6.38 x 10.44 in
  • Housing Height
    10.44 in
  • Housing Length
    10.00 in
  • Housing Width
    6.38 in
  • Standards Met
    AGMA
  • Manufacturer Reducer Size
    738
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711517932
  • UPC_NO
    781711517932
  • Weight
    113.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text