Motion
752-10-H

BOSTON GEAR
752-10-H

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 5.1300 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Double Output
Mi Item #01110294
MFR #752-10-H
Price$8,488.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
752-10-H

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 5.1300 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Double Output
Mi Item #01110294
MFR #752-10-H

Mfr description
752-10-H SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,488.85/each

Specifications

Dimensions

  • Center Distance
    5.1300 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    752
  • Maximum Output Torque
    5,062 in-lbs @ 1750 rpm
  • Output Size
    2.0000 in
  • Ratio
    10:1
  • Weight
    201.00 lbs

Details

  • Additional Details
    Mounting Base Sold Separately
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Manufacturer Catalog
  • Manufacturer Upc Number
    781711518083
  • Max Input Horsepower
    19.300 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Seal Material
    Nitrile
  • Series
    700
  • UPC_NO
    781711518083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)