Motion
752-15-H

BOSTON GEAR
752-15-H

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 5.1300 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Double Output
MI ITEM #01110329
MFR #752-15-H
List Price$8,201.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
752-15-H

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 5.1300 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Double Output
MI ITEM #01110329
MFR #752-15-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,201.61/each for your price

Overview

Mfr description
752-15-H SPEED REDUCER

Specifications

  • Center Distance
    5.1300 in
  • Additional Details
    Mounting Base Sold Separately
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Max Input Horsepower
    13.700 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Double
  • Maximum Output Torque
    5,284 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Seal Material
    Nitrile
  • Series
    700
  • Manufacturer Reducer Size
    752
  • Mounting Type
    No Base
  • Manufacturer Catalog
  • Manufacturer Upc Number
    781711518113
  • UPC_NO
    781711518113
  • Weight
    201.00 lbs
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text