Motion
752-40-J

BOSTON GEAR
752-40-J

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 5.16 in Center Distance, Solid Shaft, 1.2500 in Input Size, Right Hand Output
Mi Item #01110443
MFR #752-40-J
Price$6,540.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
752-40-J

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 5.16 in Center Distance, Solid Shaft, 1.2500 in Input Size, Right Hand Output
Mi Item #01110443
MFR #752-40-J

Mfr description
752-40-J SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,540.76/each

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Housing Dimensions
    13.13 x 7.38 x 13-3/4 in
  • Housing Height
    13.75 in
  • Housing Length
    13.13 in
  • Housing Width
    7.38 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    752
  • Maximum Output RPM
    43.800 @ 1750 rpm input
  • Maximum Output Torque
    11585 in-lbs @ 100 rpm
  • Output Size
    2.0000 in
  • Ratio
    40:1
  • Weight
    201.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711518212
  • Max Input Horsepower
    5.600 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    2200 lb
  • Reduction
    Single
  • Standards Met
    AGMA
  • UPC_NO
    781711518212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)