Motion
760-30-G

BOSTON GEAR
760-30-G

Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 6.00 in Center Distance, Solid Shaft, 1.5000 in Input Size, Left Hand Output
Mi Item #01110620
MFR #760-30-G
Price$9,713.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
760-30-G

Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 6.00 in Center Distance, Solid Shaft, 1.5000 in Input Size, Left Hand Output
Mi Item #01110620
MFR #760-30-G

Mfr description
760-30-G SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,713.17/each

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Housing Dimensions
    14-1/2 x 8.13 x 16-1/2 in
  • Housing Height
    16.00 in
  • Housing Length
    14.00 in
  • Housing Width
    8.13 in
  • Input Size
    1.5000 in
  • Manufacturer Reducer Size
    760
  • Maximum Output RPM
    58.300 @ 1750 rpm input
  • Maximum Output Torque
    17500 in-lbs @ 100 rpm
  • Output Size
    2.2500 in
  • Ratio
    30:1
  • Weight
    0.01 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711518373
  • Max Input Horsepower
    9.810 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    2400 lb
  • Reduction
    Single
  • Standards Met
    AGMA
  • UPC_NO
    781711518373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)