Motion
425
Cyanoacrylate Adhesive - Blue, 20 g, Bottle, Liquid, 24 hr Cure Time
Mi Item #01110825
MFR #425
Price$34.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyanoacrylate Adhesive - Blue, 20 g, Bottle, Liquid, 24 hr Cure Time
Mi Item #01110825
MFR #425

Mfr description
135461 42540 425 ASSURE 20 GR BO
  • Assures low viscosity, threadlocking, one part, room temperature cure, instant adhesive
  • Designed for locking plastic to plastic and plastic to metal fasteners
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$34.05/each

Specifications

Dimensions

  • Container Size
    0.70 oz.
  • Gap Fill
    0.005 in
  • Package Size
    20 g
  • Specific Gravity
    1.1
  • Weight
    0.07 lbs

Details

  • Application
    Ideal For Plastic Fasteners, Fast Curing, Can Be Used As A Tamper-Proofing Agent For Head Of Screws, Can Be Applied Before Or After Assembly
  • Chemical Type
    Ethyl Cyanoacrylate/Aliphatic Ester
  • Color
    Blue
  • Cure Time
    24 hr
  • Fixture Time
    1.5 min.
  • Flash Point
    80 Degrees to 93.3 °C
  • Full Cure
    24 hr.
  • Material Comp
    Metal, Plastic
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Removable With
    Hand Tools
  • Series
    425
  • Standards Met
    OSHA Hazard Communication, RoHS Compliant
  • Threadlocker Classification
    Plastic Fastener Threadlocker
  • Threadlocker Color
    Blue
  • Threadlocker Container
    Bottle
  • Threadlocker Disassembly
    Removable
  • UPC_NO
    079340425408
  • Viscosity
    80 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)