Motion
FWA713-150-B5-G

BOSTON GEAR
FWA713-150-B5-G

FWA713 D/R Red. 150:1 Ratio, No Base, "G" Assy
MI ITEM #01111278
MFR #FWA713-150-B5-G
List Price$3,089.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA713-150-B5-G

FWA713 D/R Red. 150:1 Ratio, No Base, "G" Assy
MI ITEM #01111278
MFR #FWA713-150-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,089.39/each for your price

Overview

Mfr description
FWA713-150-B5-G SPEED REDUCER

Specifications

  • Center Distance
    1.33 in
  • Reduction
    Double
  • Ratio
    150:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Dimensions
    4-1/4 x 2.88 x 4.66 in
  • Housing Height
    4.66 in
  • Housing Length
    4.25 in
  • Housing Width
    2.88 in
  • Standards Met
    AGMA
  • Series
    700
  • Manufacturer Reducer Size
    713
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711525111
  • UPC_NO
    781711525111
  • Weight
    16.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text