Motion
FWA713-200-B4-G

BOSTON GEAR
FWA713-200-B4-G

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 1.33 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Left Hand Output
MI ITEM #01111290
MFR #FWA713-200-B4-G
Price$2,781.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA713-200-B4-G

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 1.33 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Left Hand Output
MI ITEM #01111290
MFR #FWA713-200-B4-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,781.28/each

Specifications

Dimensions

  • Center Distance
    1.33 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    713
  • Nominal Ratio
    200:1
  • Output Size
    0.6250 in
  • Ratio
    200:1
  • Weight
    17.00 lbs

Details

  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    52316
  • Manufacturer Upc Number
    781711523162
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B4
  • UPC_NO
    781711523162

Overview

Mfr description
FWA713-200-B4-G SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought