1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
FWA713-300-B4-G
Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, 0.6250 in Output Size
MI ITEM #
01111312
MFR #
FWA713-300-B4-G
Your Price
$2,574.49
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR FWA713-300-B4-G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
FWA713-300-B4-G
Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, 0.6250 in Output Size
MI ITEM #
01111312
MFR #
FWA713-300-B4-G
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2,574.49
/each
(List
$3,089.39
)
Qty
Add to Cart
Overview
Mfr description
FWA713-300-B4-G SPEED REDUCER
Specifications
Center Distance
1.3300 in
Ratio
300:1
Input Type
C-Face Quill
Output Type
Solid
Output Size
0.6250 in
Series
700
UPC_NO
781711523186
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought