Motion
FWA718-150-B4-G

BOSTON GEAR
FWA718-150-B4-G

FWA718 D/R Red. 150:1 Ratio, No Base, "G" Assy
Mi Item #01111446
MFR #FWA718-150-B4-G
Price$2,812.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA718-150-B4-G

FWA718 D/R Red. 150:1 Ratio, No Base, "G" Assy
Mi Item #01111446
MFR #FWA718-150-B4-G

Mfr description
FWA718-150-B4-G SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,812.85/each

Specifications

Dimensions

  • Center Distance
    1.75 in
  • Housing Dimensions
    5-1/2 x 3.69 x 5-3/4 in
  • Housing Height
    5.75 in
  • Housing Length
    5.00 in
  • Housing Width
    3.69 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    718
  • NEMA / IEC Frame Size
    42CZ
  • Output Size
    0.8750 in
  • Ratio
    150:1
  • Weight
    27.00 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    781711523278
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Reduction
    Double
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    781711523278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)