Motion
FWA718-600-B4-G

BOSTON GEAR
FWA718-600-B4-G

FWA718 D/R Red. 600:1 Ratio, No Base, "G" Assy
MI ITEM #01111534
MFR #FWA718-600-B4-G
List Price$3,375.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA718-600-B4-G

FWA718 D/R Red. 600:1 Ratio, No Base, "G" Assy
MI ITEM #01111534
MFR #FWA718-600-B4-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,375.42/each for your price

Overview

Mfr description
FWA718-600-B4-G SPEED REDUCER

Specifications

  • Center Distance
    1.75 in
  • Ratio
    600:1
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.5000 in
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Left Hand
  • Series
    700
  • Manufacturer Upc Number
    781711523339
  • UPC_NO
    781711523339
  • Weight
    27.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought