Motion
FWA721-400-B5-G

BOSTON GEAR
FWA721-400-B5-G

FWA721 D/R Red. 400:1 Ratio, No Base, "G" Assy
Mi Item #01111643
MFR #FWA721-400-B5-G
Price$3,008.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA721-400-B5-G

FWA721 D/R Red. 400:1 Ratio, No Base, "G" Assy
Mi Item #01111643
MFR #FWA721-400-B5-G

Mfr description
FWA721-400-B5-G SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,008.79/each

Specifications

Dimensions

  • Center Distance
    2.06 in
  • Housing Dimensions
    6 x 3.81 x 6.38 in
  • Housing Height
    6.38 in
  • Housing Length
    6.00 in
  • Housing Width
    3.81 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    721
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    400:1
  • Weight
    38.00 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    781711523438
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Reduction
    Double
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    781711523438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)